Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 7C 712 SKT PLUG

  • Mfr # CB62015SS

  • Zoro # G107488999


product price: $64.89
/ea

Key Features

Mounting Type
Cable
Connector Style
Plug
Service Rating
A
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62015SS
Zoro #
G107488999
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Mounting Type
Cable
Connector Style
Plug
Service Rating
A
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Material
Copper Alloy
Insert Arrangement
20-15
Contact Style
Pin
Shielding
Yes
Operating Voltage DC
700
Termination Method
Solder
Contact Mating Life
2000
Grommet & Seals Material
Silicone
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Amperage Rating
22A
Sealing
No
Insert Material
Neoprene
Shell Color
Olive Drab
No. of Contacts
20
Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.