Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 7C 712 SKT PLUG

  • Mfr # CB6E2015SS

  • Zoro # G907489035


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Specification
MIL-DTL-5015 Type
Sealing
No
Operating Voltage DC
700
Mounting Type
Cable
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2015SS
Zoro #
G907489035
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Specification
MIL-DTL-5015 Type
Sealing
No
Operating Voltage DC
700
Mounting Type
Cable
Contacts Supplied
Yes
Contact Style
Pin
Contact Mating Life
2000
Shell Color
Olive Drab
Contact Plating
Silver
Service Rating
A
Grommet & Seals Material
Silicone
Termination Method
Solder
Amperage Rating
22A
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-15
Shell Material
Aluminum Alloy
Shielding
Yes
Insert Material
Neoprene
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.