Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 7C 712 SKT RECP BOX

  • Mfr # CA3102E2015SB04

  • Zoro # G807483744


product price: $59.25
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Contact Size
20#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2015SB04
Zoro #
G807483744
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Shell Material
Aluminum Alloy
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Termination Method
Crimp
Shielding
Yes
Connector Style
Receptacle
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Mounting Type
Box - Rear Mount - Threaded Holes
Contact Style
Pin
Contact Plating
Silver
Contact Material
Copper Alloy
Service Rating
A
Amperage Rating
22A
No. of Contacts
20
Contacts Supplied
Yes
Insert Arrangement
20-15
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Insert Material
Neoprene
Operating Voltage DC
700
Crimp Wire Gauge
2,00-3,00 mm2
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.