Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 7C 712 SKT RECP BOX

  • Mfr # CB22015SS

  • Zoro # G807483768


product price: $56.25
/ea

Key Features

Contact Size
20#16
Shell Material
Aluminum Alloy
Termination Method
Solder
Amperage Rating
22A
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22015SS
Zoro #
G807483768
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Shell Material
Aluminum Alloy
Termination Method
Solder
Amperage Rating
22A
Contact Plating
Silver
Service Rating
A
Sealing
No
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Contact Style
Pin
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Material
Copper Alloy
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Connector Style
Receptacle
Mounting Type
Box Mount
Shielding
Yes
Specification
MIL-DTL-5015 Type
Insert Arrangement
20-15
Connector Type
Circular
No. of Contacts
20
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.