
CAB 7C 712 SKT RECP
Mfr # CA3102E2015SBF8005
Zoro # G007483780
product price: $61.39
/eaKey Features
Amperage Rating
22A
No. of Contacts
20
Specification
VG95234
Operating Voltage AC V RMS Max
500
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2015SBF8005
Zoro #
G007483780
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
20#16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.