Zoro Homepage

CAB 7C 712 SKT RECP

  • Mfr # CA3102E2015SBF80A232

  • Zoro # G207483795


product price: $71.89
/ea

Key Features

Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Mounting Type
Box Mount
Contact Style
Pin
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2015SBF80A232
Zoro #
G207483795
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Mounting Type
Box Mount
Contact Style
Pin
Operating Voltage DC
700
No. of Contacts
20
Amperage Rating
22A
Insert Arrangement
20-15
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.