Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 7C 712 SKT RECP

  • Mfr # CB22015SC

  • Zoro # G407483724


product price: $61.29
/ea

Key Features

Connector Type
Circular
Shielding
Yes
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22015SC
Zoro #
G407483724
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Connector Type
Circular
Shielding
Yes
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Mounting Type
Box Mount
Contact Style
Pin
Contact Mating Life
2000
No. of Contacts
20
Insert Arrangement
20-15
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
Sealing
No
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Grommet & Seals Material
Silicone
Contact Plating
Silver
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Termination Method
Crimp
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.