Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 7C 712 SKT RECP

  • Mfr # CB22015SCM4

  • Zoro # G007483674


product price: $59.19
/ea

Key Features

Contact Plating
Silver
Amperage Rating
22A
Shielding
Yes
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22015SCM4
Zoro #
G007483674
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Contact Plating
Silver
Amperage Rating
22A
Shielding
Yes
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Contact Style
Pin
Operating Voltage DC
700
Mounting Type
Box Mount
No. of Contacts
20
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type
Shell Color
Olive Drab
Insert Material
Neoprene
Connector Type
Circular
Contact Material
Copper Alloy
Sealing
No
Contacts Supplied
Yes
Termination Method
Crimp
Grommet & Seals Material
Silicone
Contact Mating Life
2000
Service Rating
A
Insert Arrangement
20-15
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.