Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 7C 712 SKT RECP

  • Mfr # CB22015SWC

  • Zoro # G707483752


product price: $61.29
/ea

Key Features

Operating Voltage AC V RMS Max
500
Connector Type
Circular
Contact Size
20#16
Mounting Type
Box Mount
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22015SWC
Zoro #
G707483752
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Operating Voltage AC V RMS Max
500
Connector Type
Circular
Mounting Type
Box Mount
Connector Style
Receptacle
Service Rating
A
Shielding
Yes
Contacts Supplied
Yes
Termination Method
Crimp
Insert Arrangement
20-15
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Color
Olive Drab
Insert Material
Neoprene
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
No. of Contacts
20
Insert Rotation/Keying
W
Contact Material
Copper Alloy
Contact Mating Life
2000
Grommet & Seals Material
Silicone
Sealing
No
Contact Plating
Silver
Operating Voltage DC
700
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.