Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 7C 716 PIN RECPT BOX MNT

  • Mfr # CA3102E207PB04

  • Zoro # G507544684


product price: $34.65
/ea

Key Features

Insert Arrangement
20-7
Termination Method
Crimp
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Contact Size
8#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E207PB04
Zoro #
G507544684
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#15

Details

Insert Arrangement
20-7
Termination Method
Crimp
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Insert Material
Neoprene
Sealing
IP67
Contact Style
Pin
Service Rating
A/I
Contact Plating
Silver
Contact Material
Copper Alloy
No. of Contacts
8
Shielding
Yes
Amperage Rating
22A
Shell Color
Olive Drab
Connector Type
Circular
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Contacts Supplied
Yes
Operating Voltage DC
700
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Mounting Type
Box - Rear Mount - Threaded Holes
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
0,75-1,50 mm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.