Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 7C 716S PIN RECP BOX

  • Mfr # CA3102E14SA7PB

  • Zoro # G907545427


product price: $19.65
/ea

Key Features

Contact Plating
Silver
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14SA7PB
Zoro #
G907545427
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#15S

Details

Contact Plating
Silver
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Insert Arrangement
14SA7
No. of Contacts
7
Amperage Rating
22A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Termination Method
Solder
Shell Color
Olive Drab
Specification
VG95234
Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
A
Contacts Supplied
Yes
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
700
Shielding
Yes
Insert Material
Neoprene
Contact Style
Pin
Contact Material
Copper Alloy
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.