Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 7C 716S PIN RECP BOX

  • Mfr # CA3102E14SA7PBF80

  • Zoro # G107545340


product price: $18.55
/ea

Key Features

Shell Color
Olive Drab
Contact Size
7#15S
Contact Mating Life
500
Sealing
IP67
Crimp Wire Gauge
18,16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14SA7PBF80
Zoro #
G107545340
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#15S

Details

Shell Color
Olive Drab
Contact Mating Life
500
Sealing
IP67
Crimp Wire Gauge
18,16
Insert Material
Neoprene
Insert Arrangement
14SA7
Contact Style
Pin
Connector Style
Receptacle
Mounting Type
Box - Front Mount - Thru Holes
Contact Plating
Silver
No. of Contacts
7
Amperage Rating
22A
Service Rating
A
Shielding
Yes
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Contacts Supplied
Yes
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.