Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 7C 716S PIN RECP BOX

  • Mfr # CA3102E14SA7PBF80F0

  • Zoro # G707545412


product price: $15.39
/ea

Key Features

No. of Contacts
7
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14SA7PBF80F0
Zoro #
G707545412
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#15S

Details

No. of Contacts
7
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Operating Voltage DC
700
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
14SA7
Shell Material
Aluminum Alloy
Grommet & Seals Material
Polychloroprene
Connector Style
Receptacle
Contact Plating
Silver
Shielding
Yes
Amperage Rating
22A
Crimp Wire Gauge
18,16
Termination Method
Crimp
Contact Material
Copper Alloy
Insert Material
Neoprene
Service Rating
A
Contact Mating Life
500
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Sealing
IP67
Contacts Supplied
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.