Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 7C 716S PIN RECP BOX

  • Mfr # CA3102E16S1PBF80A176

  • Zoro # G407545422


product price: $26.75
/ea

Key Features

Service Rating
A
Insert Arrangement
16S-1
Crimp Wire Gauge
18,16
Contact Mating Life
500
No. of Contacts
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E16S1PBF80A176
Zoro #
G407545422
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Service Rating
A
Insert Arrangement
16S-1
Crimp Wire Gauge
18,16
Contact Mating Life
500
No. of Contacts
7
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Connector Type
Circular
Mounting Type
Box - Front Mount - Thru Holes
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Insert Material
Neoprene
Operating Voltage DC
700
Contact Plating
30 microinches Gold Plate
Connector Style
Receptacle
Shell Color
Olive Drab
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Specification
VG95234
Contacts Supplied
Yes
Shielding
Yes
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.