Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 7C 716S SKT PLUG

  • Mfr # CA3106E14SA7SB02

  • Zoro # G007489850


product price: $47.99
/ea

Key Features

Insert Material
Neoprene
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Arrangement
14SA7
No. of Contacts
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3106E14SA7SB02
Zoro #
G007489850
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#15S

Details

Insert Material
Neoprene
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Arrangement
14SA7
No. of Contacts
7
Connector Style
Plug
Mounting Type
Cable
Amperage Rating
22A
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.