CAB 7C 716S SKT PLUG
Mfr # CA3106E14SA7SBA176
Zoro # G607489793
product price: $65.19
/eaKey Features
Insert Material
Neoprene
Insert Arrangement
14SA7
No. of Contacts
7
Amperage Rating
22A
Connector Type
Connector Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E14SA7SBA176
Zoro #
G607489793
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#15S
Details
Insert Material
Neoprene
Insert Arrangement
14SA7
No. of Contacts
7
Amperage Rating
22A
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Connector Style
Plug
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.