Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 7C 716S SKT PLUG

  • Mfr # CB614SA7SS

  • Zoro # G407490166


product price: $25.49
/ea

Key Features

Shell Color
Olive Drab
Insert Material
Neoprene
Contacts Supplied
Yes
Insert Arrangement
14SA7
No. of Contacts
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB614SA7SS
Zoro #
G407490166
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#15S

Details

Shell Color
Olive Drab
Insert Material
Neoprene
Contacts Supplied
Yes
Insert Arrangement
14SA7
No. of Contacts
7
Amperage Rating
22A
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Sealing
No
Connector Style
Plug
Contact Material
Copper Alloy
Contact Style
Pin
Termination Method
Solder
Mounting Type
Cable
Operating Voltage DC
700
Service Rating
A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Shielding
Yes
Insert Rotation/Keying
Normal
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.