Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 7C 716S SKT RECP

  • Mfr # CA3100E14SA7SB15

  • Zoro # G707484476


product price: $62.45
/ea

Key Features

Contact Mating Life
500
Shielding
Yes
Insert Material
Neoprene
Insert Arrangement
14SA7
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E14SA7SB15
Zoro #
G707484476
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#15S

Details

Contact Mating Life
500
Shielding
Yes
Insert Material
Neoprene
Insert Arrangement
14SA7
Orientation
Straight
Service Rating
A
No. of Contacts
7
Amperage Rating
22A
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Contacts Supplied
Yes
Connector Style
Receptacle
Termination Method
Crimp
Mounting Type
Wall - Rear Mount - Threaded Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
18,16
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Sealing
IP67
Shell Color
Olive Drab
Contact Plating
Silver
Endbell Type
Shielded Heat Shrink Adaptor
Operating Voltage DC
700
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.