Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 7C 716S SKT RECP

  • Mfr # CA3102E16S1SBA176

  • Zoro # G307484524


product price: $32.79
/ea

Key Features

Shell Color
Olive Drab
Contact Size
2#12
Contact Mating Life
500
Sealing
IP67
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E16S1SBA176
Zoro #
G307484524
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Shell Color
Olive Drab
Contact Mating Life
500
Sealing
IP67
Operating Voltage DC
700
Service Rating
A
Specification
VG95234
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Amperage Rating
22A
Insert Material
Neoprene
Contact Style
Pin
Contact Plating
30 microinches Gold Plate
Contacts Supplied
Yes
Insert Arrangement
16S-1
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Termination Method
Solder
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
No. of Contacts
7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.