Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 7C 78 PIN RECP

  • Mfr # CA3100E2410PBF8008

  • Zoro # G707546228


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Orientation
Right Angle
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Size
24#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2410PBF8008
Zoro #
G707546228
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Orientation
Right Angle
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Connector Type
Circular
Contact Material
Copper Alloy
Connector Style
Receptacle
Endbell Type
Cable Clamp
Termination Method
Crimp
Service Rating
A
Mounting Type
Wall - Rear Mount - Threaded Holes
No. of Contacts
11
Sealing
IP67
Insert Arrangement
24-10
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Operating Voltage AC V RMS Max
200
Shielding
Yes
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
1250
Crimp Wire Gauge
10, 8
Shell Color
Olive Drab
Contact Plating
Silver
Contact Mating Life
500
Contacts Supplied
Yes
Amperage Rating
135A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.