Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 7C 78 PIN RECP

  • Mfr # CA3100E2410PBF80F42

  • Zoro # G007546256


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Contact Size
24#16
Contacts Supplied
Yes
Sealing
IP67
Shell Material
Aluminum Alloy
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2410PBF80F42
Zoro #
G007546256
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Contacts Supplied
Yes
Sealing
IP67
Shell Material
Aluminum Alloy
Contact Style
Pin
Termination Method
Crimp
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
200
No. of Contacts
11
Amperage Rating
135A
Specification
VG95234
Insert Material
Neoprene
Operating Voltage DC
1250
Shielding
Yes
Insert Arrangement
24-10
Connector Style
Receptacle
Shell Color
Olive Drab
Service Rating
A
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
Contact Mating Life
500
Crimp Wire Gauge
10, 8
Contact Plating
Silver
Mounting Type
Wall - Rear Mount - Threaded Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.