Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 7C 78 PIN RECP

  • Mfr # CA3100R2410PB

  • Zoro # G307546277


product price: $96.35
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
Endbell Type
Compression Nut
Specification
VG95234
Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100R2410PB
Zoro #
G307546277
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Contact Plating
Silver
Endbell Type
Compression Nut
Specification
VG95234
Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
11
Insert Arrangement
24-10
Shielding
Yes
Orientation
Straight
Termination Method
Solder
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Mounting Type
Wall - Rear Mount - Thru Holes
Contact Material
Copper Alloy
Amperage Rating
135A
Shell Color
Olive Drab
Operating Voltage DC
1250
Sealing
IP67
Connector Style
Receptacle
Operating Voltage AC V RMS Max
200
Insert Material
Neoprene
Connector Type
Circular
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.