Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 7C 78 PIN RECP

  • Mfr # CA3102E2410PB

  • Zoro # G207546605


product price: $53.15
/ea

Key Features

Insert Arrangement
24-10
Contact Plating
Silver
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2410PB
Zoro #
G207546605
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Insert Arrangement
24-10
Contact Plating
Silver
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Connector Type
Circular
Operating Voltage AC V RMS Max
200
Amperage Rating
135A
Sealing
IP67
Operating Voltage DC
1250
Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Contact Mating Life
500
No. of Contacts
11
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Termination Method
Solder
Connector Style
Receptacle
Specification
VG95234
Shell Material
Aluminum Alloy
Shielding
Yes
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.