Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 7C 78 PIN RECP

  • Mfr # CA3102E2410PWB

  • Zoro # G507546657


product price: $53.45
/ea

Key Features

Specification
VG95234
Contact Style
Pin
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2410PWB
Zoro #
G507546657
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Specification
VG95234
Contact Style
Pin
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Shielding
Yes
Amperage Rating
135A
Operating Voltage DC
1250
Insert Arrangement
24-10
Operating Voltage AC V RMS Max
200
Rotation Angle
80
Sealing
IP67
Connector Type
Circular
Contacts Supplied
Yes
Contact Material
Copper Alloy
No. of Contacts
11
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contact Mating Life
500
Insert Rotation/Keying
W
Contact Plating
Silver
Shell Color
Olive Drab
Termination Method
Solder
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.