Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 7C 78 PIN RECP

  • Mfr # CB22410P0

  • Zoro # G807546432


product price: $38.19
/ea

Key Features

Connector Type
Circular
Grommet & Seals Material
Silicone
Insert Rotation/Keying
Normal
Insert Arrangement
24-10
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22410P0
Zoro #
G807546432
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Connector Type
Circular
Grommet & Seals Material
Silicone
Insert Rotation/Keying
Normal
Insert Arrangement
24-10
Shielding
Yes
Shell Material
Aluminum Alloy
Operating Voltage DC
1250
Specification
MIL-DTL-5015 Type
Shell Color
Olive Drab
Contact Mating Life
2000
Mounting Type
Box Mount
Insert Material
Neoprene
Contact Plating
Silver
Service Rating
A
No. of Contacts
11
Amperage Rating
135A
Contacts Supplied
No
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Sealing
No
Contact Style
Pin
Operating Voltage AC V RMS Max
200
Termination Method
Crimp
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.