Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 7C 78 PIN RECP

  • Mfr # CB22410PS

  • Zoro # G107546439


product price: $61.39
/ea

Key Features

Shell Material
Aluminum Alloy
Service Rating
A
Amperage Rating
135A
Operating Voltage AC V RMS Max
200
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22410PS
Zoro #
G107546439
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Shell Material
Aluminum Alloy
Service Rating
A
Amperage Rating
135A
Operating Voltage AC V RMS Max
200
Shielding
Yes
Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Sealing
No
Connector Style
Receptacle
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Shell Color
Olive Drab
Operating Voltage DC
1250
Termination Method
Solder
Contact Mating Life
2000
Mounting Type
Box Mount
Insert Material
Neoprene
Contact Material
Copper Alloy
Insert Arrangement
24-10
Specification
MIL-DTL-5015 Type
Connector Type
Circular
No. of Contacts
11
Insert Rotation/Keying
Normal
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.