CAB 8C 812 PIN PLUG
Mfr # CA3106E2223PB
Zoro # G207541006
product price: $123.99
/ea
Free Shipping & Returns
Key Features
No. of Contacts
8
Contact Style
Pin
Operating Voltage DC
1250
Amperage Rating
41A
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E2223PB
Zoro #
G207541006
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#12
Details
No. of Contacts
8
Contact Style
Pin
Operating Voltage DC
1250
Amperage Rating
41A
Connector Style
Plug
Operating Voltage AC V RMS Max
500/900
Termination Method
Solder
Insert Material
Neoprene
Insert Arrangement
22-23
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.