Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 8C 812 PIN PLUG

  • Mfr # CB6J2223PS

  • Zoro # G807541161


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Shielding
Yes
Sealing
No
Connector Style
Plug
Amperage Rating
41A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6J2223PS
Zoro #
G807541161
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Connector Type
Circular
Shielding
Yes
Sealing
No
Connector Style
Plug
Amperage Rating
41A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Grommet & Seals Material
Silicone
Termination Method
Solder
Mounting Type
Cable
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500/900
Contacts Supplied
Yes
No. of Contacts
8
Insert Material
Neoprene
Service Rating
D
Shell Material
Aluminum Alloy
Operating Voltage DC
1250
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Contact Style
Pin
Insert Arrangement
22-23
Contact Material
Copper Alloy
Contact Plating
Silver
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.