Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 8C 812 PIN RECP

  • Mfr # CA3102E2223PB

  • Zoro # G707548468


product price: $34.49
/ea

Key Features

Service Rating
A/D
Shielding
Yes
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2223PB
Zoro #
G707548468
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Service Rating
A/D
Shielding
Yes
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Operating Voltage DC
1250
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Sealing
IP67
Connector Type
Circular
Contact Plating
Silver
Insert Arrangement
22-23
No. of Contacts
8
Connector Style
Receptacle
Specification
VG95234
Insert Material
Neoprene
Termination Method
Solder
Amperage Rating
41A
Operating Voltage AC V RMS Max
500/900
Contacts Supplied
Yes
Shell Color
Olive Drab
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.