Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 8C 812 SKT PLUG

  • Mfr # CA3106E2223SBF80F42

  • Zoro # G107492804


product price: $91.79
/ea
Free Shipping & Returns

Key Features

No. of Contacts
8
Contact Size
8#12
Contact Style
Pin
Amperage Rating
41A
Operating Voltage AC V RMS Max
500/900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E2223SBF80F42
Zoro #
G107492804
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

No. of Contacts
8
Contact Style
Pin
Amperage Rating
41A
Operating Voltage AC V RMS Max
500/900
Mounting Type
Cable
Connector Style
Plug
Insert Material
Neoprene
Operating Voltage DC
1250
Insert Arrangement
22-23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.