Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 8C 812 SKT PLUG

  • Mfr # CB62223SC

  • Zoro # G507493180


product price: $86.95
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Contact Material
Copper Alloy
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62223SC
Zoro #
G507493180
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Contact Material
Copper Alloy
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
No. of Contacts
8
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Sealing
No
Contact Style
Pin
Service Rating
D
Amperage Rating
41A
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Shielding
Yes
Connector Style
Plug
Mounting Type
Cable
Contact Plating
Silver
Operating Voltage AC V RMS Max
500/900
Termination Method
Crimp
Insert Arrangement
22-23
Operating Voltage DC
1250
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.