Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 8C 812 SKT RECP BOX

  • Mfr # CB22223SSFM

  • Zoro # G607487423


product price: $52.45
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Style
Pin
Connector Style
Receptacle
Connector Type
Circular
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22223SSFM
Zoro #
G607487423
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Shell Material
Aluminum Alloy
Contact Style
Pin
Connector Style
Receptacle
Connector Type
Circular
Contact Plating
Silver
Amperage Rating
41A
Grommet & Seals Material
Silicone
Termination Method
Solder
No. of Contacts
8
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Material
Copper Alloy
Service Rating
D
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Sealing
No
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Shielding
Yes
Shell Color
Olive Drab
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
Insert Arrangement
22-23
Operating Voltage DC
1250
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
500/900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.