Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 8C 812 SKT RECP

  • Mfr # CA3102E2223SYB

  • Zoro # G207486307


product price: $55.89
/ea

Key Features

Rotation Angle
250
Amperage Rating
41A
No. of Contacts
8
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2223SYB
Zoro #
G207486307
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Rotation Angle
250
Amperage Rating
41A
No. of Contacts
8
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Insert Arrangement
22-23
Sealing
IP67
Contact Style
Pin
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Operating Voltage AC V RMS Max
500/900
Termination Method
Solder
Insert Rotation/Keying
Y
Connector Type
Circular
Operating Voltage DC
1250
Shell Color
Olive Drab
Contact Material
Copper Alloy
Contact Plating
Silver
Service Rating
A/D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.