Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 8C 812 SKT RECP

  • Mfr # CB02223SC

  • Zoro # G507487332


product price: $70.99
/ea

Key Features

Operating Voltage AC V RMS Max
500/900
Shell Color
Olive Drab
Operating Voltage DC
1250
Connector Style
Receptacle
Mounting Type
Wall - Front Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB02223SC
Zoro #
G507487332
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Operating Voltage AC V RMS Max
500/900
Shell Color
Olive Drab
Operating Voltage DC
1250
Connector Style
Receptacle
Mounting Type
Wall - Front Mount - Thru Holes
Contacts Supplied
Yes
Grommet & Seals Material
Silicone
Sealing
No
Connector Type
Circular
Shell Material
Aluminum Alloy
No. of Contacts
8
Insert Arrangement
22-23
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Service Rating
D
Termination Method
Crimp
Amperage Rating
41A
Insert Material
Neoprene
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Shielding
Yes
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.