Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 8C 812 SKT RECP

  • Mfr # CB1J2223SC

  • Zoro # G807487346


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Mounting Type
Cable
Operating Voltage AC V RMS Max
500/900
Grommet & Seals Material
Silicone
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1J2223SC
Zoro #
G807487346
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Contact Material
Copper Alloy
Mounting Type
Cable
Operating Voltage AC V RMS Max
500/900
Grommet & Seals Material
Silicone
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Amperage Rating
41A
Specification
MIL-DTL-5015 Type
Insert Arrangement
22-23
Contact Plating
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Mating Life
2000
Insert Material
Neoprene
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Operating Voltage DC
1250
Sealing
No
No. of Contacts
8
Termination Method
Crimp
Service Rating
D
Contact Style
Pin
Connector Type
Circular
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.