Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 8C 816 PIN PLUG

  • Mfr # CBG6M207PC

  • Zoro # G407542100


product price: $97.25
/ea
Free Shipping & Returns

Key Features

Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Mounting Type
Cable
Contact Mating Life
2000
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBG6M207PC
Zoro #
G407542100
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#15

Details

Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Mounting Type
Cable
Contact Mating Life
2000
Contact Material
Copper Alloy
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Insert Material
Neoprene
Service Rating
A
Shell Color
Olive Drab
Insert Arrangement
20-7
Operating Voltage AC V RMS Max
500
Shielding
Yes
Termination Method
Crimp
No. of Contacts
8
Contact Style
Pin
Operating Voltage DC
700
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type
Connector Style
Plug
Grommet & Seals Material
Silicone
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.