Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 8C 816 PIN RECP

  • Mfr # CA3102E2218PBF80

  • Zoro # G307549506


product price: $43.75
/ea

Key Features

Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Termination Method
Crimp
Contact Style
Pin
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2218PBF80
Zoro #
G307549506
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18,16

Details

Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Termination Method
Crimp
Contact Style
Pin
Contacts Supplied
Yes
Service Rating
A/D
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Contact Plating
Silver
No. of Contacts
8
Contact Mating Life
500
Insert Arrangement
22-18
Crimp Wire Gauge
18,16
Shielding
Yes
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Amperage Rating
22A
Insert Material
Neoprene
Connector Style
Receptacle
Connector Type
Circular
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Mounting Type
Box - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.