Zoro Homepage

CAB 8C 816 PIN RECP

  • Mfr # CA3102E2218PBF80A176A232

  • Zoro # G807549327


product price: $63.55
/ea

Key Features

No. of Contacts
8
Connector Type
Connector Circular
Insert Material
Neoprene
Amperage Rating
22A
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2218PBF80A176A232
Zoro #
G807549327
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18,16

Details

No. of Contacts
8
Connector Type
Connector Circular
Insert Material
Neoprene
Amperage Rating
22A
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Insert Arrangement
22-18
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.