Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 8C 816 PIN RECP

  • Mfr # CA3102E2218PBF80A232

  • Zoro # G307549247


product price: $48.95
/ea

Key Features

Operating Voltage AC V RMS Max
500
Contact Style
Pin
Insert Arrangement
22-18
Operating Voltage DC
700
Contact Size
18,16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2218PBF80A232
Zoro #
G307549247
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18,16

Details

Operating Voltage AC V RMS Max
500
Contact Style
Pin
Insert Arrangement
22-18
Operating Voltage DC
700
No. of Contacts
8
Insert Material
Neoprene
Mounting Type
Box Mount
Connector Style
Receptacle
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.