
CAB 8C 816 PIN RECP
Mfr # CA3102E2218PXBF80A232
Zoro # G407549307
product price: $48.95
/eaKey Features
Operating Voltage AC V RMS Max
500
Insert Arrangement
22-18
Mounting Type
Box Mount
Contact Style
Pin
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2218PXBF80A232
Zoro #
G407549307
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18,16
Details
Operating Voltage AC V RMS Max
500
Insert Arrangement
22-18
Mounting Type
Box Mount
Contact Style
Pin
Connector Style
Receptacle
Operating Voltage DC
700
Insert Material
Neoprene
No. of Contacts
8
Amperage Rating
22A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.