Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 8C 816 SKT RECP

  • Mfr # CA3102E207SBA176

  • Zoro # G007487450


product price: $46.55
/ea

Key Features

Contact Plating
30 microinches Gold Plate
Insert Arrangement
20-7
No. of Contacts
8
Contacts Supplied
Yes
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E207SBA176
Zoro #
G007487450
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#15

Details

Contact Plating
30 microinches Gold Plate
Insert Arrangement
20-7
No. of Contacts
8
Contacts Supplied
Yes
Specification
VG95234
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Termination Method
Solder
Contact Mating Life
500
Service Rating
A/I
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Sealing
IP67
Connector Type
Circular
Shielding
Yes
Shell Color
Olive Drab
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.