Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 8C 816 SKT RECP

  • Mfr # CA3102E2218SXBF80A232

  • Zoro # G007488211


product price: $53.85
/ea

Key Features

Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Operating Voltage DC
700
Insert Material
Neoprene
No. of Contacts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2218SXBF80A232
Zoro #
G007488211
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18,16

Details

Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Operating Voltage DC
700
Insert Material
Neoprene
No. of Contacts
8
Contact Style
Pin
Mounting Type
Box Mount
Amperage Rating
22A
Insert Arrangement
22-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.