Zoro Homepage

CAB 8C 816 SKT RECP

  • Mfr # CA3102E2218SZBF80A232

  • Zoro # G507488223


product price: $53.85
/ea

Key Features

Mounting Type
Box Mount
Contact Style
Pin
Contact Size
18,16
Connector Style
Receptacle
Insert Arrangement
22-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2218SZBF80A232
Zoro #
G507488223
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18,16

Details

Mounting Type
Box Mount
Contact Style
Pin
Connector Style
Receptacle
Insert Arrangement
22-18
Operating Voltage DC
700
Insert Material
Neoprene
No. of Contacts
8
Operating Voltage AC V RMS Max
500
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.