Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 8C 816 SKT RECP LINE

  • Mfr # CB1207SSA232

  • Zoro # G507488278


product price: $56.99
/ea

Key Features

Contacts Supplied
Yes
Contact Plating
Silver
Contact Size
8#15
Insert Material
Neoprene
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1207SSA232
Zoro #
G507488278
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#15

Details

Contacts Supplied
Yes
Contact Plating
Silver
Insert Material
Neoprene
Termination Method
Solder
Insert Rotation/Keying
Normal
Sealing
No
Contact Material
Copper Alloy
Contact Style
Pin
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Mounting Type
Cable
Shell Color
Black
Specification
MIL-DTL-5015 Type
Shell Plating
Black Zinc Cobalt
Service Rating
A
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
No. of Contacts
8
Connector Style
Receptacle
Amperage Rating
22A
Shielding
No
Grommet & Seals Material
Silicone
Insert Arrangement
20-7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.