Zoro Homepage

CAB 9C 516 44 PIN PLUG

  • Mfr # CA3106E28A16P9BF80

  • Zoro # G207543024


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
22A & 135A
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Contact Size
5#15,4#160
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E28A16P9BF80
Zoro #
G207543024
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15,4#160

Details

Amperage Rating
22A & 135A
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Operating Voltage DC
700
No. of Contacts
9
Connector Style
Plug
Contact Style
Pin
Insert Arrangement
28A16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.