Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 9C 516 44 PIN PLUG

  • Mfr # CB6E28A16PC

  • Zoro # G607543914


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
Contacts Supplied
Yes
No. of Contacts
9
Insert Arrangement
28A16
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E28A16PC
Zoro #
G607543914
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15,4#160

Details

Contact Plating
Silver
Contacts Supplied
Yes
No. of Contacts
9
Insert Arrangement
28A16
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Amperage Rating
22A & 135A
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Mounting Type
Cable
Shielding
Yes
Connector Style
Plug
Shell Color
Olive Drab
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Crimp
Connector Type
Circular
Insert Rotation/Keying
Normal
Sealing
No
Grommet & Seals Material
Silicone
Service Rating
A
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.