Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 9C 516 44 PIN RECP

  • Mfr # CA3100E28A16PBF80

  • Zoro # G107550290


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Endbell Type
Cable Clamp
Specification
VG95234
Contact Material
Copper Alloy
Contacts Supplied
Yes
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E28A16PBF80
Zoro #
G107550290
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15,4#160

Details

Endbell Type
Cable Clamp
Specification
VG95234
Contact Material
Copper Alloy
Contacts Supplied
Yes
Contact Style
Pin
Crimp Wire Gauge
18,16,4
Contact Mating Life
500
Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
No. of Contacts
9
Service Rating
A/I
Sealing
IP67
Operating Voltage DC
700
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Connector Style
Plug
Amperage Rating
22A & 135A
Insert Arrangement
28A16
Orientation
Straight
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Shell Material
Aluminum Alloy
Mounting Type
Wall - Rear Mount - Threaded Holes
Connector Type
Circular
Shell Color
Olive Drab
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.