Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 9C 612 28 SKT RECP BOX

  • Mfr # CA3102E2411SWBF80F0

  • Zoro # G807488497


product price: $29.79
/ea

Key Features

Grommet & Seals Material
Polychloroprene
Termination Method
Crimp
Crimp Wire Gauge
14, 12, 10, 8
Connector Type
Circular
No. of Contacts
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2411SWBF80F0
Zoro #
G807488497
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Grommet & Seals Material
Polychloroprene
Termination Method
Crimp
Crimp Wire Gauge
14, 12, 10, 8
Connector Type
Circular
No. of Contacts
9
Service Rating
A
Contacts Supplied
No
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
700
Insert Arrangement
24-11
Specification
VG95234
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Insert Rotation/Keying
W
Contact Plating
Silver
Contact Mating Life
500
Amperage Rating
41A & 74A
Contact Material
Copper Alloy
Shielding
Yes
Rotation Angle
35
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.