Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 9C 612 28 SKT RECP BOX

  • Mfr # CA3102E2411SXBF80F0

  • Zoro # G207488479


product price: $29.79
/ea

Key Features

Service Rating
A
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2411SXBF80F0
Zoro #
G207488479
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Service Rating
A
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Sealing
IP67
Contacts Supplied
No
Specification
VG95234
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Insert Rotation/Keying
X
Shell Material
Aluminum Alloy
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
14, 12, 10, 8
Rotation Angle
110
Mounting Type
Box - Front Mount - Thru Holes
Contact Plating
Silver
Amperage Rating
41A & 74A
Insert Material
Neoprene
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Contact Mating Life
500
No. of Contacts
9
Insert Arrangement
24-11
Connector Type
Circular
Operating Voltage DC
700
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.