Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 9C 612 38 PIN RECP

  • Mfr # CA3102E2411PXB

  • Zoro # G107545494


product price: $45.39
/ea

Key Features

Contact Plating
Silver
Shielding
Yes
Insert Material
Neoprene
Contact Size
4#8
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2411PXB
Zoro #
G107545494
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Contact Plating
Silver
Shielding
Yes
Insert Material
Neoprene
Contacts Supplied
Yes
Connector Type
Circular
Operating Voltage DC
700
Connector Style
Receptacle
Service Rating
A
Contact Style
Pin
Sealing
IP67
No. of Contacts
9
Operating Voltage AC V RMS Max
500
Insert Arrangement
24-11
Shell Color
Olive Drab
Insert Rotation/Keying
X
Termination Method
Solder
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Amperage Rating
41A & 74A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
Rotation Angle
110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.